Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Brown, Inside Width 4", Inside Length 8", Inside Depth 52", 65 lb., 1 EA

  • Item # 1PJU8
  • Mfr. Model # 1PJU8
Shipping Carton, Brown, Inside Width 4", Inside Length 8", Inside Depth 52", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Tall or top-loading shipping cartons provide a convenient way to ship irregularly shaped items such as pipe, carpet roll, and light bulbs. These corrugated cartons are shipped in flat bundle quantities only.
Show More Close
 

Technical Specifications

Item # 1PJU8
Mfr. Model # 1PJU8
UNSPSC #24112501
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Shipping Carton
Color Brown
Inside Length 8"
Inside Width 4"
Inside Depth 52"
Maximum Weight 65 lb.
Capacity 1664 cu. in.
Meets 200 lb. Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms