Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 15", Inside Length 15", Inside Depth 5", 65 lb., 1 EA

  • Item # 11R380
  • Mfr. Model # 11R380
Shipping Carton, Kraft, Inside Width 15", Inside Length 15", Inside Depth 5", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R380
Mfr. Model # 11R380
UNSPSC #24112501
Shipping Weight 0.91 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 15"
Inside Width 15"
Inside Depth 5"
Maximum Weight 65 lb.
Application Shipping Apparel, Books, Picture Frames, Artwork, Mirrors and Clothing, Shipping Books
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms