Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 8", Inside Length 8", Inside Depth 17", 65 lb., 1 EA

  • Item # 11R298
  • Mfr. Model # 11R298
Shipping Carton, Kraft, Inside Width 8", Inside Length 8", Inside Depth 17", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11R298
Mfr. Model # 11R298
UNSPSC #24112501
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 8"
Inside Width 8"
Inside Depth 17"
Maximum Weight 65 lb.
Application Mail
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms