Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 9", Inside Length 12", Inside Depth 3", 65 lb., 1 EA

  • Item # 11R209
  • Mfr. Model # 11R209
Shipping Carton, Kraft, Inside Width 9", Inside Length 12", Inside Depth 3", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from single-wall corrugated material, these durable cartons are suitable for a variety of shipping applications.
Show More Close
 

Technical Specifications

Item # 11R209
Mfr. Model # 11R209
UNSPSC #24112501
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 12"
Inside Width 9"
Inside Depth 3"
Maximum Weight 65 lb.
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms