Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12-1/2", Inside Length 18-1/2", Inside Depth 10", 65 lb., 1 EA

  • Item # 11G201
  • Mfr. Model # 11G201
Shipping Carton, Kraft, Inside Width 12-1/2", Inside Length 18-1/2", Inside Depth 10", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 11G201
Mfr. Model # 11G201
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 18-1/2"
Inside Width 12-1/2"
Inside Depth 10"
Maximum Weight 65 lb.
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms