Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12", Inside Length 36", Inside Depth 10", 65 lb., 1 EA

  • Item # 11G176
  • Mfr. Model # 11G176
Shipping Carton, Kraft, Inside Width 12", Inside Length 36", Inside Depth 10", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 11G176
Mfr. Model # 11G176
UNSPSC #24112501
Shipping Weight 1.6 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 36"
Inside Width 12"
Inside Depth 10"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms