Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 34", Inside Length 34", Inside Depth 34", 65 lb., 1 EA

  • Item # 11G174
  • Mfr. Model # 11G174
Shipping Carton, Kraft, Inside Width 34", Inside Length 34", Inside Depth 34", 65 lb., 1 EA
Qty
  • Web Price
    $18.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 11G174
Mfr. Model # 11G174
UNSPSC #24112501
Shipping Weight 6.68 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 34"
Inside Width 34"
Inside Depth 34"
Maximum Weight 65 lb.
Application Multi Purpose
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms