Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 24", Inside Length 24", Inside Depth 48", 65 lb., 1 EA

  • Item # 11G117
  • Mfr. Model # 11G117
Shipping Carton, Kraft, Inside Width 24", Inside Length 24", Inside Depth 48", 65 lb., 1 EA
Qty
  • Web Price
    $15.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Constructed from single-wall corrugated material, these durable cartons are suitable for a variety of shipping applications.
Show More Close
 

Technical Specifications

Item # 11G117
Mfr. Model # 11G117
UNSPSC #24112501
Shipping Weight 5.09 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 24"
Inside Width 24"
Inside Depth 48"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms