Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 16", 65 lb., 1 EA

  • Item # 11A776
  • Mfr. Model # 11A776
Shipping Carton, Kraft, Inside Width 18", Inside Length 18", Inside Depth 16", 65 lb., 1 EA
Qty
  • Web Price
    $5.65 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 11A776
Mfr. Model # 11A776
UNSPSC #24112501
Catalog Page 1400
Shipping Weight 1.56 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 18"
Inside Width 18"
Inside Depth 16"
Maximum Weight 65 lb.
Capacity 5184 cu. in.
Application Small Electronics and Other Medium Weight Items
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms