This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 17", Inside Length 17", Inside Depth 17", 65 lb., 1 EA

  • Item # 11A759
  • Mfr. Model # 11A759
Shipping Carton, Kraft, Inside Width 17", Inside Length 17", Inside Depth 17", 65 lb., 1 EA

See alternate products available online.

Technical Specifications

Item # 11A759
Mfr. Model # 11A759
UNSPSC #24112501
Shipping Weight 1.13 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 17"
Inside Width 17"
Inside Depth 17"
Maximum Weight 65 lb.
Application Multi Purpose
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In