Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 11-1/2", 65 lb.

  • Item # 11A753
  • Mfr. Model # 11A753
Shipping Carton, Kraft, Inside Width 11-1/4", Inside Length 17-1/4", Inside Depth 11-1/2", 65 lb.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11A753
Mfr. Model # 11A753
UNSPSC #24112501
Shipping Weight 0.62 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 17-1/4"
Inside Width 11-1/4"
Inside Depth 11-1/2"
Maximum Weight 65 lb.
Application Document
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms