Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 13", Inside Length 13", Inside Depth 15", 65 lb., 1 EA

  • Item # 11A706
  • Mfr. Model # 11A706
Shipping Carton, Kraft, Inside Width 13", Inside Length 13", Inside Depth 15", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11A706
Mfr. Model # 11A706
UNSPSC #24112501
Shipping Weight 1.1 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 13"
Inside Width 13"
Inside Depth 15"
Maximum Weight 65 lb.
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In