Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12", Inside Length 12", Inside Depth 40", 65 lb., 1 EA

  • Item # 11A698
  • Mfr. Model # 11A698
Shipping Carton, Kraft, Inside Width 12", Inside Length 12", Inside Depth 40", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11A698
Mfr. Model # 11A698
UNSPSC #24112501
Shipping Weight 1.88 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 12"
Inside Width 12"
Inside Depth 40"
Maximum Weight 65 lb.
Capacity 5702.4 cu. in.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms