Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 12", Inside Length 36", Inside Depth 4", 65 lb., 1 EA

  • Item # 11A668
  • Mfr. Model # 11A668
Shipping Carton, Kraft, Inside Width 12", Inside Length 36", Inside Depth 4", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11A668
Mfr. Model # 11A668
UNSPSC #24112501
Shipping Weight 1.17 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 36"
Inside Width 12"
Inside Depth 4"
Maximum Weight 65 lb.
Application Photo Frame, Mirror, Clothes, Book and Journal
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms