Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 17", Inside Length 28", Inside Depth 5", 65 lb., 1 EA

  • Item # 11A657
  • Mfr. Model # 11A657
Shipping Carton, Kraft, Inside Width 17", Inside Length 28", Inside Depth 5", 65 lb., 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 11A657
Mfr. Model # 11A657
UNSPSC #24112501
Shipping Weight 1.73 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 28"
Inside Width 17"
Inside Depth 5"
Maximum Weight 65 lb.
Meets ECT32/200LB Test
Wall Type Single
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms