Check Availability
  • GRAINGER APPROVED 

    Shipping Carton, Kraft, Inside Width 20", Inside Length 20", Inside Depth 48", 65 lb., 1 EA

  • Item # 10Y708
  • Mfr. Model # 10Y708
Shipping Carton, Kraft, Inside Width 20", Inside Length 20", Inside Depth 48", 65 lb., 1 EA
Qty
  • Web Price
    $12.30 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kraft shipping cartons are constructed from single-wall corrugated material. Boxes are suitable for a variety of shipping applications.

Note: Priced each, cartons are shipped in multiple quantities only.
Show More Close
 

Technical Specifications

Item # 10Y708
Mfr. Model # 10Y708
UNSPSC #24112501
Shipping Weight 4.02 lbs
Country of Origin USA *
Item Shipping Carton
Color Kraft
Inside Length 20"
Inside Width 20"
Inside Depth 48"
Maximum Weight 65 lb.
Meets 200#/ECT-32
Wall Type Single Wall
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms