Check Availability
  • GRAINGER APPROVED 

    Shelf Bin, Red, 4"H x 11-5/8"L x 4-1/8"W, 1EA

  • Item # 48WG63
  • Mfr. Model # 30120REDBLANK
Shelf Bin, Red, 4"H x 11-5/8"L x 4-1/8"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shelf bin is sized to fit shelving with depths of 12”, 18”, or 24” and help you organize inventory and improve productivity. Ideal for all environments including industrial, commercial, healthcare, and foodservice. Plastic construction allows this bin to outlast corrugated bin. Use multiple colors of bins to code inventory and facilitate order picking.
Show More Close
 

Technical Specifications

Item # 48WG63
Mfr. Model # 30120REDBLANK
UNSPSC #24112003
Catalog Page 1282
Shipping Weight 0.31 lbs
Country of Origin USA *
Item Shelf Bin
Outside Length 11-5/8"
Outside Width 4-1/8"
Outside Height 4"
Inside Length 10-1/4"
Inside Width 3"
Inside Height 4"
Volume Capacity 0.04 cu. ft.
Load Capacity 10 lb.
Material Industrial Grade Polymer
Color Red
Use Divider No. Mfr. No. 40120
Use with Grainger Divider No. 48WH22
No. of Divider Slots Long 0
No. of Divider Slots Short 7
Includes Molded-In Label Area
ESD Conductive No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms