Check Availability
  • GRAINGER APPROVED 

    Sheet Hand Truck, Dual, 600 lb. Overall Height 38"

  • Item # 19C206
  • Mfr. Model # 19C206
Sheet Hand Truck, Dual, 600 lb. Overall Height 38"
Qty
  • Web Price
    $298.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19C206
Mfr. Model # 19C206
UNSPSC #24101504
Shipping Weight 63.8 lbs
Country of Origin USA *
Item Sheet Hand Truck
Load Capacity 600 lb.
Overall Height 38"
Overall Width 36"
Noseplate Depth 4"
Material Steel
Finish Powder Coated
Includes 4 In Deep Noseplate
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms