Check Availability
  • GRAINGER APPROVED 

    Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS

  • Item # 481F15
  • Mfr. Model # 6-OM 304#4-26Gx48x48
Sheet, Silver, 48" L, 48" W, 26 ga., #4, SS
Qty
  • Web Price
    $333.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 481F15
Mfr. Model # 6-OM 304#4-26Gx48x48
UNSPSC #0
Shipping Weight 72.5 lbs
Country of Origin USA *
Item Sheet
Length 48"
Width 48"
Thickness (Decimal) 0.017"
Material Stainless Steel
Alloy Type 304
Length Tolerance +/-0.125"
Width Tolerance +/-1/8"
Thickness Tolerance +/-0.002
Texture 6-OM
Finish #4
Gauge 26
Color Silver
Standards A167, A176, A240/A240M, A263, A264, A265, A666 A693, A793, A895
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms