Check Availability
  • GRAINGER APPROVED 

    Seam Binder, Polished Aluminum, Fluted Top, Width 1-1/4", Length 96"

  • Item # 2RRV4
  • Mfr. Model # 2RRV4
Seam Binder, Polished Aluminum, Fluted Top, Width 1-1/4", Length 96"
Qty
  • Web Price
    $41.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2RRV4
Mfr. Model # 2RRV4
UNSPSC #30161701
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Seam Binder
Finish Polished Aluminum
Material Aluminum
Color Silver
Surface Type Fluted Top
Width 1-1/4"
Length 96"
Height 1/8"
Hardware Not Included
* This product's country of origin is subject to change

Compliance and Restrictions