Check Availability
  • GRAINGER APPROVED 

    Sealing Washer, Copper, 24mm OD, PK25

  • Item # 5ZLU7
  • Mfr. Model # 5ZLU7
Sealing Washer, Copper, 24mm OD, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5ZLU7
Mfr. Model # 5ZLU7
UNSPSC #31161818
Shipping Weight 0.5 lbs
Country of Origin Not Available *
Item Sealing Washer
Type Metric Copper
Material Copper
Inside Dia. 18mm
Outside Dia. 24mm
Thickness 1.5mm
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.