Check Availability
  • GRAINGER APPROVED 

    Sealing Washer, Bolt M6, Copper, PK25

  • Item # 5MXG3
  • Mfr. Model # 5MXG3
Sealing Washer, Bolt M6, Copper, PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5MXG3
Mfr. Model # 5MXG3
UNSPSC #31161818
Shipping Weight 0.03 lbs
Country of Origin Not Available *
Item Sealing Washer
Type Type A
Material Copper
Fits Bolt Sizes M6
Inside Dia. 6.2mm
Outside Dia. 11.9mm
Thickness 1mm Max.
Color Natural
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.