Check Availability
  • FABORY 

    Sealing Washer, 35.0mm Inside Dia., PK10

  • Item # 54FR13
  • Mfr. Model # M50302.350.0045
Sealing Washer, 35.0mm Inside Dia., PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54FR13
Mfr. Model # M50302.350.0045
UNSPSC #31161818
Shipping Weight 1.0 lbs
Country of Origin Taiwan *
Item Sealing Washer
Type Annealed
Material Copper
Seal Type Annealed
Seal Material Copper
Fits Bolt Sizes M35
Inside Dia. 35mm
Outside Dia. 45mm
Thickness 2mm
Thickness Tolerance +/-0.20mm
Color Gray
Application Sealing
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions