Check Availability
  • GRAINGER APPROVED 

    Screw Mount Utility Hook, 1 Hook(s), Steel, 2 PK

  • Item # 4PB76
  • Mfr. Model # 4PB76
Screw Mount Utility Hook, 1 Hook(s), Steel, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4PB76
Mfr. Model # 4PB76
UNSPSC #31162609
Shipping Weight 0.6 lbs
Country of Origin China *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Steel
Hook Finish Zinc
Working Load Limit 50 lb.
Hook Height 4"
Hook Base Width 1/2"
Projection 5"
Depth 4-7/8"
Weight 127
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions