Check Availability
  • GRAINGER APPROVED 

    Screw Mount Utility Hook, 2 Hook(s), Steel, 2 PK

  • Item # 1RCG5
  • Mfr. Model # 1RCG5
Screw Mount Utility Hook, 2 Hook(s), Steel, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1RCG5
Mfr. Model # 1RCG5
UNSPSC #31162609
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Hook Item Utility Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Steel
Hook Finish Brass
Working Load Limit 35 lb.
Hook Height 2-1/2"
Hook Base Width 3"
Projection 3-2/5"
Hook Eye Inside H 1"
Hook Eye Inside W 1-9/64"
Depth 3-2/5"
Weight 58
Includes Screws
Hardware Included
Mounting Under Shelf
Overall Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms