Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Brass, 1 EA

  • Item # 4JH13
  • Mfr. Model # 4JH13
Screw Mount Coat/Hat Hook, 1 Hook(s), Brass, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 4JH13
Mfr. Model # 4JH13
UNSPSC #53102507
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 1
Basic Hook Material Brass
Hook Finish Satin Chrome
Hook Height 1-1/2"
Hook Base Width 3"
Projection 1"
Color Silver
Weight 60
Includes Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms