Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 2 Hook(s), Aluminum, 1 EA

  • Item # 4JH09
  • Mfr. Model # 4JH09
Screw Mount Coat/Hat Hook, 2 Hook(s), Aluminum, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 4JH09
Mfr. Model # 4JH09
UNSPSC #53102507
Shipping Weight 0.01 lbs
Country of Origin China *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Aluminum
Hook Finish Zinc
Hook Height 1-1/8"
Hook Base Width 1-1/8"
Projection 1-1/8"
Color Silver
Weight 30
Includes Screws
* This product's country of origin is subject to change

Welcome Sign In