Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA

  • Item # 1XNH3
  • Mfr. Model # 1XNH3
Screw Mount Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XNH3
Mfr. Model # 1XNH3
UNSPSC #31162606
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Zinc
Hook Finish Oil Rubbed Bronze
Working Load Limit 35 lb.
Hook Height 1-1/32"
Hook Base Width 1"
Projection 1-3/4"
Weight 60
Includes Screws
Overall Length 1-3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms