Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Steel, 1 EA

  • Item # 1XNG9
  • Mfr. Model # 1XNG9
Screw Mount Coat/Hat Hook, 1 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XNG9
Mfr. Model # 1XNG9
UNSPSC #31162606
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Steel
Hook Finish Pewter
Hook Height 1-3/8"
Hook Base Width 11/16"
Weight 26
Includes Screws
Hardware Included
Overall Length 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms