Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA

  • Item # 1XNG3
  • Mfr. Model # 1XNG3
Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1XNG3
Mfr. Model # 1XNG3
UNSPSC #31162606
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Zinc
Hook Finish Satin Chrome
Hook Height 4-19/32"
Hook Base Width 3-39/64"
Projection 1"
Depth 1"
Weight 105
Includes Screws
Hardware Included
Overall Length 4-7/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms