Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA

  • Item # 1XNF8
  • Mfr. Model # 1XNF8
Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1XNF8
Mfr. Model # 1XNF8
UNSPSC #31162606
Shipping Weight 0.07 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Zinc
Hook Finish Oil Rubbed Bronze
Hook Height 1-3/4"
Hook Base Width 2-3/8"
Projection 1-1/4"
Depth 1-1/4"
Weight 60
Includes Screws
Hardware Included
Overall Length 1-9/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms