Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA

  • Item # 1XNE3
  • Mfr. Model # 1XNE3
Screw Mount Coat/Hat Hook, 1 Hook(s), Zinc, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1XNE3
Mfr. Model # 1XNE3
UNSPSC #56101503
Shipping Weight 0.07 lbs
Country of Origin China *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 1
Basic Hook Material Zinc
Hook Finish Painted
Hook Height 3-1/2"
Hook Base Width 3/4"
Projection 2"
Color White
Depth 3/4"
Weight 35
Includes Screws
Hardware Included
Overall Length 2-1/5"
* This product's country of origin is subject to change

Welcome Sign In