Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA

  • Item # 1XNE2
  • Mfr. Model # 1XNE2
Screw Mount Coat/Hat Hook, 2 Hook(s), Zinc, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1XNE2
Mfr. Model # 1XNE2
UNSPSC #31162606
Shipping Weight 0.08 lbs
Country of Origin China *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Zinc
Hook Finish Nickel
Hook Height 3-1/2"
Hook Base Width 3/4"
Projection 2"
Depth 3/4"
Weight 35
Includes Screws
Hardware Included
Overall Length 2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms