Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Aluminum, 1 EA

  • Item # 1HGL7
  • Mfr. Model # 1HGL7
Screw Mount Coat/Hat Hook, 1 Hook(s), Aluminum, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1HGL7
Mfr. Model # 1HGL7
UNSPSC #31162609
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Aluminum
Hook Finish Brass
Hook Height 1-1/2"
Hook Base Width 1-1/4"
Projection 1-5/8"
Color Gold
Depth 1-5/8"
Weight 18
Includes Screws
Hardware Included
Overall Length 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms