Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 1 Hook(s), Aluminum, 1 EA

  • Item # 1HGL4
  • Mfr. Model # 1HGL4
Screw Mount Coat/Hat Hook, 1 Hook(s), Aluminum, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1HGL4
Mfr. Model # 1HGL4
UNSPSC #31162609
Catalog Page 2020
Shipping Weight 0.04 lbs
Country of Origin South Korea *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 1
Number of Hooks 1
Basic Hook Material Aluminum
Hook Finish Zinc
Hook Height 1-1/2"
Hook Base Width 1-1/4"
Projection 1-5/8"
Depth 1-5/8"
Weight 18
Includes Screws
Hardware Included
Overall Length 1-1/2"
* This product's country of origin is subject to change

Welcome Sign In