Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 6 Hook(s), Steel, 1 EA

  • Item # 1HFL1
  • Mfr. Model # 1HFL1
  • (1)
Screw Mount Coat/Hat Hook, 6 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1HFL1
Mfr. Model # 1HFL1
UNSPSC #31162609
Shipping Weight 1.05 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 6
Basic Hook Material Steel
Hook Finish Painted
Working Load Limit 12 lb.
Hook Height 10-3/4"
Hook Base Width 20"
Projection 1-3/4"
Color Black
Depth 2-1/4"
Weight 465
Door Thickness Doors 1-1/2" Thick
Hardware Not Included
Mounting Over Door
Overall Length 20"
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms