Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 3 Hook(s), Steel, 1 EA

  • Item # 1HEZ3
  • Mfr. Model # 1HEZ3
Screw Mount Coat/Hat Hook, 3 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1HEZ3
Mfr. Model # 1HEZ3
UNSPSC #31162609
Catalog Page 2015
Shipping Weight 0.35 lbs
Country of Origin China *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 3
Basic Hook Material Steel
Hook Finish Painted
Hook Height 1-3/4"
Hook Base Width 10-1/2"
Projection 1-1/2"
Color Black
Depth 1-1/2"
Weight 159
Includes Screws
Hardware Included
Mounting Wall-Mounted
Overall Length 10-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms