Check Availability
  • GRAINGER APPROVED 

    Screw Mount Coat/Hat Hook, 2 Hook(s), Steel, 1 EA

  • Item # 1HEZ1
  • Mfr. Model # 1HEZ1
Screw Mount Coat/Hat Hook, 2 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This screw-mount hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1HEZ1
Mfr. Model # 1HEZ1
UNSPSC #31162609
Catalog Page 2015
Shipping Weight 0.42 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw Mount
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Steel
Hook Finish Painted
Hook Height 5"
Hook Base Width 4"
Projection 2"
Color Black
Hardware Included
Mounting Wall-Mounted
Overall Length 4"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms