Check Availability
  • Hooks
  • GRAINGER APPROVED 

    Screw In Coat/Hat Hook, 2 Hook(s), Steel, 1 EA

  • Item # 1XNF4
  • Mfr. Model # 1XNF4
Screw In Coat/Hat Hook, 2 Hook(s), Steel, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This screw-in hook is designed to hold a coat or a hat when not in use.
Show More Close
 

Technical Specifications

Item # 1XNF4
Mfr. Model # 1XNF4
UNSPSC #31162606
Shipping Weight 0.04 lbs
Country of Origin Taiwan *
Hook Item Coat/Hat Hook
Fastening Method Screw In
Points Per Hook 2
Number of Hooks 2
Basic Hook Material Steel
Hook Finish Brass
Working Load Limit 35 lb.
Hook Height 2"
Hook Base Width 7/16"
Projection 1-11/16"
Weight 70
Hardware Not Included
Mounting Screw-In
Overall Length 3-5/16"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms