Check Availability
  • GRAINGER APPROVED 

    Screw Assortment,800 pcs.,3/8" to 2" L

  • Item # 402K66
  • Mfr. Model # JBDL32EFA25
Screw Assortment,800 pcs.,3/8" to 2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K66
Mfr. Model # JBDL32EFA25
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Screw Assortment
Type Standard
Head Type Hex
Material Stainless Steel
Finish Plain
System of Measurement Inch
Size #4-40 to 1/4-20
Length 3/8" to 2"
Drive Type Hex
Driver Size 3/16" to 3/8"
Number of Pieces 800
Number of Sizes 32
Includes Indented Hex Screws (25) Each: 4-40x3/8", 1/2", 5/8", 3/4", 6-32x3/8", 1/2", 5/8", 3/4", 8-32x3/8", 1/2", 5/8", 3/4", 1", 10-24x3/8", 1/2", 5/8", 3/4", 1", 1-1/4", 10-32x3/8", 1/2", 5/8", 3/4", 1", 1-1/4", Hex Screws 1/4-20x1/2", 5/8", 3/4", 1", 1-1/4", 1-1/2", 2", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close