Check Availability
  • GRAINGER APPROVED 

    Screw Assortment,600 pcs.,1/2" to 3" L

  • Item # 402K50
  • Mfr. Model # JBDL24POMS25S
Screw Assortment,600 pcs.,1/2" to 3" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K50
Mfr. Model # JBDL24POMS25S
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Screw Assortment
Type Standard
Head Type Oval Washer
Material Stainless Steel
Finish Plain
System of Measurement Inch
Size #6-32 to 1/4-20
Length 1/2" to 3"
Drive Type Phillips
Driver Size #2, #3
Number of Pieces 600
Number of Sizes 24
Includes Screws (25) Each: 6-32x1/2", 3/4", 1", 8-32x1/2", 3/4", 1", 1-1/4", 1-1/2", 10-24x3/4", 1", 1-1/4", 1-1/2", 2", 10-32x3/4", 1", 1-1/4", 1-1/2", 2", 1/4-20x3/4", 1", 1-1/4", 1-1/2", 2", 3", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close