Check Availability
  • GRAINGER APPROVED 

    Screw Assortment,1200 pcs.,3/4" to 3" L

  • Item # 402K23
  • Mfr. Model # JBDL24DMA
Screw Assortment,1200 pcs.,3/4" to 3" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 402K23
Mfr. Model # JBDL24DMA
UNSPSC #31161508
Shipping Weight 12.0 lbs
Country of Origin Taiwan *
Item Screw Assortment
Type Standard
Head Type Round
Material Low Carbon Steel
Finish Zinc
System of Measurement Inch
Size #6-32 to #10-32
Length 3/4" to 3"
Drive Type Slotted
Number of Pieces 1200
Number of Sizes 24
Includes Screws (50) Each: 6/32x3/4", 1", 1-1/2", 2", 2-1/2", 3", 8/32x3/4", 1", 1-1/2", 2", 2-1/2", 3", 10/24x3/4", 1", 1-1/2", 2", 2-1/2", 3", 10/32x3/4", 1", 1-1/2", 2", 2-1/2", 3", Metal Compartment Box with Lid
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close