This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • Plate Casters
  • GRAINGER APPROVED 

    Scene Shifter, Polyurethane, 5 in, 1010 lb.

  • Item # 2GMN3
  • Mfr. Model # BS4 125 PT14 X
Scene Shifter, Polyurethane, 5 in, 1010 lb.

See alternate products available online.

Product Details

Scene Shifters
• Zinc-plated finish Inside bolt hole spacing: 2-3/8" x 4-3/4" Outside bolt hole spacing: 3" x 4-1/8"
Show More Close
 

Technical Specifications

Item # 2GMN3
Mfr. Model # BS4 125 PT14 X
UNSPSC #31162702
Shipping Weight 25.97 lbs
Country of Origin United Kingdom *
Caster Sub-Type Swivel
Caster Load Rating Range Medium-Duty
Load Rating Range Medium-Duty
Load Rating 1010 lb.
Caster Brake Included No
Swivel Lock Type No Lock Included
Wheel Dia. 5"
Wheel Width 1-1/4"
Overall Height 7-5/8"
Wheel/Tread Material Polyurethane
Wheel Core Material Cast Iron
Wheel Color Yellow
Caster Plate Hole Pattern D
Mounting Plate Size 4-3/16" x 6"
Inside Bolt Hole Spacing 2-3/8" x 4-3/4"
Outside Bolt Hole Spacing 3" x 4-1/8"
Caster Wheel Bearings Roller
Caster Max. Temp. 175 Degrees F
Caster Min. Temp. -20 Degrees F
Item Plate Caster
Non-Marking Yes
Number of Wheels 3
Standards ICWM
Caster Product Group Swivel Caster
Tread Shape Standard
Caster Frame Material Steel
Swivel Raceway Type Single Ball
Core Color Gray
Mounting Bolt Dia. 1/2"
Caster Plate Thickness 9/32"
Frame Finish Zinc Plated
Caster Temp. Range Available Yes
* This product's country of origin is subject to change

Welcome Sign In