Check Availability
  • GRAINGER APPROVED 

    Sanitary Spool, 2-1/2" Tube Size

  • Item # 53NZ82
  • Mfr. Model # SPOOL-0250X6.00-7-6
Sanitary Spool, 2-1/2" Tube Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53NZ82
Mfr. Model # SPOOL-0250X6.00-7-6
UNSPSC #40142117
Shipping Weight 2.0 lbs
Country of Origin USA *
Item Sanitary Spool
Tube Fitting Material 316 Stainless Steel
Fitting Connection Type Clamp
Tube Size 2-1/2"
Pipe Size - Pipe Fitting 2-1/2"
Overall Length 6"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.