Check Availability
  • GRAINGER APPROVED 

    Sanitary Spool, 3/4" Tube Size

  • Item # 53NZ08
  • Mfr. Model # SPOOL-0075X72.00-7-4
Sanitary Spool, 3/4" Tube Size
Qty
  • Web Price
    $177.16 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 53NZ08
Mfr. Model # SPOOL-0075X72.00-7-4
UNSPSC #40142117
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Sanitary Spool
Tube Fitting Material T304 Stainless Steel
Fitting Connection Type Clamp
Tube Size 3/4"
Pipe Size - Pipe Fitting 3/4"
Overall Length 72"
Surface Finish 32 RA I.D. /32 RA O.D.
Wall Thickness 0.065"
Max. Pressure 400 psi at 72 Degrees F
Temp. Range -325 Degrees to 1500 Degrees F
Standards 3A
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.