Check Availability
  • GRAINGER APPROVED 

    Sand Steel Stacking Chair with Sand Seat Color, 1EA

  • Item # 3W033
  • Mfr. Model # 3W033
Sand Steel Stacking Chair with Sand Seat Color, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3W033
Mfr. Model # 3W033
UNSPSC #56101504
Catalog Page 1349
Shipping Weight 10.0 lbs
Country of Origin China *
Item Stacking Chair
Overall Height 32-1/8"
Overall Width 21-3/4"
Overall Depth 18-7/8"
Seat Height 17-1/2"
Seat Color Sand
Back Color Sand
Frame Color Sand
Seat Material Plastic
Back Material Plastic
Frame Material Steel
Cushion Thickness Not Padded
Arm Style No Arm
Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.