Check Availability
  • GRAINGER APPROVED 

    Safety Yellow Steel Corner Guard Floor Mounted Mounting Style, 2 ft. Overall Length

  • Item # 2WJH8
  • Mfr. Model # 2WJH8
Safety Yellow Steel Corner Guard Floor Mounted Mounting Style, 2 ft. Overall Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2WJH8
Mfr. Model # 2WJH8
UNSPSC #24101809
Catalog Page 1134
Shipping Weight 27.0 lbs
Country of Origin China *
Guard Rail Component Corner Guard
Material Steel
Guard Rail Mounting Style Floor Mounted
Finish Powder Coated
Color Safety Yellow
Overall Height 24"
Number of Ribs 0
Overall Length 2 ft.
Diameter 4-1/2"
Mounting Plate Dimensions 8" x 8"
Net Weight 29 lb.
Includes Guard Only
* This product's country of origin is subject to change

Welcome Sign In