Check Availability
  • GRAINGER APPROVED 

    Safety Warning Tape, Solid, Continuous Roll, 8" Width, 1 EA

  • Item # 9DT16
  • Mfr. Model # 9DT16
Safety Warning Tape, Solid, Continuous Roll, 8" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure-sensitive adhesive tape is waterproof and resists many common solvents. Cut to length.
Show More Close
 

Technical Specifications

Item # 9DT16
Mfr. Model # 9DT16
UNSPSC #31201525
Catalog Page 1912
Shipping Weight 5.5 lbs
Country of Origin Taiwan *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Red
Width 8"
Roll Length 180 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.005"
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards OSHA 1910.144
Diameter 3"
Adhesion Strength 18 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions