Check Availability
Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA
  • GRAINGER APPROVED 

    Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 9AEF6
  • Mfr. Model # 9AEF6
Qty
Invalid Quantity
Share This Product Add to List

Product Details

Use 2-color safety warning tape to help designate aisles, lanes, hazard areas, machines or equipment, or to guide employees and visitors. "CAUTION" message.

• 3”W tape on a continuous roll
• Durable polyester tape
Show More Close
 

Technical Specifications

Item # 9AEF6
Mfr. Model # 9AEF6
UNSPSC #41122703
Shipping Weight 0.85 lbs
Country of Origin USA *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Black, Yellow
Width 3"
Roll Length 60 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Polyester
Thickness 0.007"
Performance Temp. 14 Degrees to 176 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend Caution
Standards OSHA
Diameter 3"
Adhesion Strength 1.7 oz./in.

* This product's country of origin is subject to change

Compliance and Restrictions