Check Availability
  • GRAINGER APPROVED 

    Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA

  • Item # 8A383
  • Mfr. Model # 8A383
Safety Warning Tape, Solid, Continuous Roll, 3" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This pressure-sensitive adhesive tape is waterproof and resists many common solvents.
Show More Close
 

Technical Specifications

Item # 8A383
Mfr. Model # 8A383
UNSPSC #31201525
Catalog Page 1912
Shipping Weight 1.94 lbs
Country of Origin Taiwan *
Item Safety Warning Tape
Pattern Solid
Safety Tape Color Blue
Width 3"
Roll Length 180 ft.
Tape Format Continuous Roll
Die Cut Shape Continuous Roll
Material Vinyl
Thickness 0.005"
Performance Temp. up to 140 Degrees F
Glow-in-the-Dark No
Retroreflective Grade Not Retroreflective
Legend No Legend
Standards OSHA 1910.144
Diameter 3"
Adhesion Strength 18 oz./in.
* This product's country of origin is subject to change

Compliance and Restrictions